Menu Search
Multi-Conductor Cable, Unshielded Electronic Cable, 18 AWG, 9C 1000 ft L, Black Jacket

GENERAL CABLE #92723A.41.01

Electronic Cable, 18 AWG, 9C 1000 ft L, Black Jacket

SKU #07940798325
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic Multi-Conductor Cable
Conductor Count: 9C
Conductor Size: 18 AWG
Jacket Color: Black