Menu Search
Multi-Conductor Cable, Unshielded Cable, Security/Alarm; Str Bare Copper; 22 AWG; 2C; 500 ft.
GENERAL CABLE #E1002S.30.10

Cable, Security/Alarm; Str Bare Copper; 22 AWG; 2C; 500 ft.

SKU # 07940783006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 1,000 feet
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 22 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Red
Insulation: PVC
Jacket Rating: CMR, CL3R
Conductor Strands: 7 x 30
Nominal OD: 0.122 in. (3.10mm)
Temperature Rating: 75°C
Length: 500 ft. (152.4m)
Approval Listings: UL Type CMR/CL3R

The cable is designed to allow for a single cable run that incorporates the four components required for card readers, door contacts, locking power and retinal scanners in commercial buildings, Distribution centers, manufacturing facilities and government

Additional Info: Unshielded