Menu Search
GENERAL CABLE #E1032S.30.10

Cable, Security/Alarm; Str Bare Copper; 18 AWG; 2C; 1000 ft.

SKU # 07940783037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: White
Insulation: PVC
Jacket Rating: CMR
Conductor Strands: 7 x 26
Nominal OD: 0.156" (3.96mm)
Temperature Rating: 75°C
Length: 1000 ft.
Package: Pull Box
Approval Listings: UL Type CMR/CL3R