Menu Search
Multi-Conductor Cable, Unshielded Cable, Security/Alarm; Str Bare Copper; 16 AWG; 2C; 500 ft.
GENERAL CABLE #E1042S.18.10

Cable, Security/Alarm; Str Bare Copper; 16 AWG; 2C; 500 ft.

SKU # 07940771042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 2C
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Conductor Strands: 19 x 0.0117
Nominal OD: 0.178" (4.52mm)
Temperature Rating: 75°C
Length: 500 ft.
Package: Reel
Approval Listings: UL Type CMR/CL3R