Menu Search
GENERAL CABLE #E1524S.41.03

Cable, Electronic Multi-Conductor; Sol Bare Copper; 4C; 14 AWG

SKU # 07940783516
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Multi-Conductor Cable
Conductor Count: 4C
Conductor Size: 14 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Blue
Insulation: PVC
Jacket Rating: FPLR
Conductor Strands: Solid
Nominal OD: 0.248 in. (6.30mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Approval Listings: UL 1666 Flame Test

Additional Info: Unshielded