Menu Search
GENERAL CABLE #7021496

Cable, Electronic Multi-Conductor; 18 AWG; 2C; Black; 500 ft

SKU # 07940702061
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Multi-Conductor Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Copper
Jacket Color: Black
Insulation: PVC
Conductor Strands: Solid
Nominal OD: 0.130 in x 0.255 in (3.30mm x 6.48mm)
Temperature Rating: -45 to 80 Degree C
Length: 1000 ft. (305m)
Package: Carton