Menu Search
GENERAL CABLE #C2422A.41.10

Cable, Communication/Control; 300V; 18 AWG; 9C

SKU # 07940704841
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 9C
Conductor Size: 18 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 16 x 30
Nominal OD: 0.358" (9.09mm)
Temperature Rating: 80°C
Length: 1000 ft. (304.8m)
Approval Listings: UL 2464, NEC Type CM (UL) C(UL) CSA CMG

Additional Info: Minimum Temperature: -20 deg C(-4 deg F)