Menu Search
GENERAL CABLE #C2461A.41.10

Cable, Communication/Control; 24 AWG; 2C; Gray

SKU # 07940738757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 24 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 7 x 32
Nominal OD: 0.152"
Temperature Rating: 80°C