Menu Search
GENERAL CABLE #C1702.25.05

Command Cable, Audio/Video; Str Bare Copper; 14 AWG; 2C

SKU # 07940705861
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio/Video Cable
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Red
Insulation: Polypropylene
Jacket Rating: CL3
Conductor Strands: 41 x 30
Nominal OD: 0.220 in. (5.59mm)
Temperature Rating: 60°C
Length: 500 ft. (152.4m)
Package: Box
Approval Listings: NEC Type CL3, CSA, CMG, AWM I/II A/B

Additional Info: Speaker Cable