Menu Search
CSC #110270-09-1RL

Cable, Electronic Multi-Conductor; 22 Gauge; 8C

SKU # 47009200511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Multi-Conductor Cable
Conductor Count: 8 Conductor
Conductor Size: 22 Gauge
Conductor Type: Bare Copper
Jacket Color: White
Jacket Rating: CMP Plenum
Conductor Strands: Stranded
Length: 1000 ft.
Package: Reel

Additional Info: Unshielded