×

Your shopping cart is empty.

BOND  CLR-GPT

Multi-Conductor Cable, 2C, 20 AWG, Blue/White Jacket

BOND

Manufacturer # CLR-GPT

SKU: 78741120170





Product Description

Multi-Conductor Cable, Unshielded: Type - Multi-Conductor Cable; Conductor Count - 2C; Conductor Size - 20 AWG; Jacket Color - Blue/White

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Multi-Conductor Cable
Conductor Count: 2C
Conductor Size: 20 AWG
Jacket Color: Blue/White

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: