Menu Search
BOND WIRE #TEW

Hook-Up Wire, 2C, 14 AWG, Str Bare Cu Conductor, 600V, 500-ft L, Black/White Jacket, 105 deg C

SKU # 78741014070 Manufacturer Series: TEW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment, TEW
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Str Bare Copper
Voltage: 600V
Jacket Color: Black/White
Insulation: Thermoplastic
Temperature Rating: 221°F (105°C)
Length: 500 ft. (152m)
Package: Spool
Approval Listings: UL Type AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA 127

Multi-Conductor Cable, Unshielded: Type - Equipment, TEW; Conductor Count - 2C; Conductor Size - 14 AWG; Conductor Type - Str Bare Cu; Voltage - 600V; Jacket Color - Black/White; Insulation - Thermoplastic; Temperature Rating - 105 deg C; Length - feet - 500-ft; Length - meters - 152 m; Package - Spool; Approval Listings - UL Type AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA 127; Manufacturer Series - TEW