The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BOND WIRE #12/2

Cable, Multi-Conductor; 12 AWG; 2C; Yellow/White

SKU # 78741012875
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Conductor Cable
Conductor Count: 2C
Conductor Size: 12 AWG
Jacket Color: Yellow/White
Length: 2500 ft. (762m)