Menu Search
Multi-Conductor Cable, Unshielded Wire, Audio Control/Instrumentation; 14 AWG; 4C; Chrome
BELDEN #8627-0601000

Wire, Audio Control/Instrumentation; 14 AWG; 4C; Chrome

SKU # 61282521369 Manufacturer Series: 8627
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Audio, Control, Communication and Instrumentation Cable
Conductor Count: 4C
Conductor Size: 14 AWG
Conductor Type: Str Tinned Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Conductor Strands: 19 x 27
Nominal OD: 0.49 in. (12.44mm)
Temperature Rating: -20 to 80 Degree C (-4 to 176 Degree F)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: CE Marked