BELDEN #5506UE-0081000

Multi-Conductor Cable, 8C, 22 AWG, Str Bare Cu Conductor, 300V, 0.183 in. OD, 1000-ft L

SKU: 61282516391
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Security and Alarm Cable
Conductor Count: 8C
Conductor Size: 22 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR, CMG
Conductor Strands: 7 x 30
Nominal OD: 0.183 in. (4.64mm)
Temperature Rating: -20 to 75 Deg C (-4 to 167 Deg F)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Flame Test: UL1666 Vertical Shaft, C(UL) Flame Test: FT4, NEC/(UL), EU CE Mark
Manufacturer Series: 5506UE
Description
Multi-Conductor Cable, Unshielded: Type - Security and Alarm Cable; Conductor Count - 8C; Conductor Size - 22 AWG; Conductor Type - Str Bare Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Gray; Insulation - Polypropylene; Jacket Rating - CMR, CMG; Conductor Strands - 7 x 30; Nominal OD - 0.183 in. (4.64mm); Temperature Rating - -20 to 75 deg C; Length - feet - 1000-ft; Length - meters - 305 m; Package - Reel; Approval Listings - UL Flame Test: UL1666 Vertical Shaft, C(UL) Flame Test: FT4, NEC/(UL), EU CE Mark; Additional Information - Unshielded; Manufacturer Series - 5506UE
Additional Info: Unshielded