BELDEN #6320UE-877U1000

Multi-Conductor Cable, 2C, 18 AWG, Sol Bare Cu Conductor, 300V, 0.147 in. OD

SKU: 61282517574
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Commercial Audio Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Insulation: LSPVC
Jacket Rating: CMP
Conductor Strands: Solid
Nominal OD: 0.147 in. (3.73mm)
Temperature Rating: 0 to 75 Deg C (32 to 167 Deg F)
Length: 1000 ft. (305m)
Approval Listings: NEC/(UL) Type CMP, CEC/C(UL) Type CMP, CE
Description
Multi-Conductor Cable, Unshielded: Type - Commercial Audio Cable; Conductor Count - 2C; Conductor Size - 18 AWG; Conductor Type - Sol Bare Cu; Voltage - 300V; Jacket Material - LSPVC; Jacket Color - Natural; Insulation - LSPVC; Jacket Rating - CMP; Conductor Strands - Solid; Nominal OD - 0.147 in. (3.73mm); Temperature Rating - 0 to 75 deg C; Length - feet - 1000-ft; Length - meters - 305 m; Approval Listings - NEC/(UL) Type CMP, CEC/C(UL) Type CMP, CE; Additional Information - Unshielded
Additional Info: Unshielded