BELDEN #6120UJ-0021000

Multi-Conductor Cable, 2C, 14 AWG, Sol Bare Cu Conductor, 300V, 0.186 in. OD

SKU: 61282517369
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Commercial Cable
Conductor Count: 2C
Conductor Size: 14 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Red
Insulation: Thermoplastic
Jacket Rating: FPLP
Conductor Strands: Solid
Nominal OD: 0.186 in. (4.72mm)
Temperature Rating: 0 to 75 Deg C (32 to 167 Deg F)
Length: 1000 ft. (305m)
Approval Listings: NEC/(UL) Type FPLP, CE
Description
Multi-Conductor Cable, Unshielded: Type - Commercial Cable; Conductor Count - 2C; Conductor Size - 14 AWG; Conductor Type - Sol Bare Cu; Voltage - 300V; Jacket Material - LSPVC; Jacket Color - Red; Insulation - Thermoplastic ; Jacket Rating - FPLP; Conductor Strands - Solid; Nominal OD - 0.186 in. (4.72mm); Temperature Rating - 0 to 75 deg C; Length - feet - 1000-ft; Length - meters - 305 m; Approval Listings - NEC/(UL) Type FPLP, CE; Additional Information - Unshielded
Additional Info: Unshielded