Menu Search

BELDEN #7410W-0601000

FCC Control Cable 2C 18 AWG Str Bare Cu

SKU: 61282518570
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: FCC Control Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 600V
Jacket Material: Thermoplastic Elastomer (TPE)
Jacket Color: Chrome
Insulation: PVC/Nylon
Jacket Rating: TC-ER, WTTC
Conductor Strands: 16 x 30
Nominal OD: 0.289 in (7.34mm)
Temperature Rating: -40 to 90 Deg C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC Type TC-ER, WTTC(UL)
Description
Multi-Conductor Cable, Unshielded: Type - FCC Control Cable; Conductor Count - 2C; Conductor Size - 18 AWG; Conductor Type - Str Bare Cu; Voltage - 600V; Jacket Material - TPE; Jacket Color - Chrome; Insulation - PVC/Nylon; Jacket Rating - TC-ER, WTTC; Conductor Strands - 16 x 30; Nominal OD - 0.289 in (7.34mm); Temperature Rating - -40 to 90 deg C; Length - feet - 1000-ft; Length - meters - 305m; Package - Reel; Approval Listings - NEC Type TC-ER, WTTC(UL); Additional Information - Unshielded
Additional Info: Unshielded