BELDEN #6T00UP-0091000

Commercial Audio Cable 2C 10 AWG Str Bare Cu

SKU: 61282516573
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Commercial Audio Cable
Conductor Count: 2C
Conductor Size: 10 AWG
Conductor Type: Str Bare Copper
Voltage: 150V
Jacket Material: LS PVC
Jacket Color: White
Insulation: LSPVC
Jacket Rating: CL3P
Conductor Strands: 65 x 28
Nominal OD: 0.308 in (7.82mm)
Temperature Rating: -20 to 75 Deg C (-4 to 167 Deg F)
Length: 1000 ft. (305m)
Approval Listings: NEC Type CL3P(UL)
Multi-Conductor Cable, Unshielded: Type - Commercial Audio Cable; Conductor Count - 2C; Conductor Size - 10 AWG; Conductor Type - Str Bare Cu; Voltage - 150V; Jacket Material - LSPVC; Jacket Color - White; Insulation - LSPVC; Jacket Rating - CL3P; Conductor Strands - 65 x 28; Nominal OD - 0.308 in (7.82mm); Temperature Rating - -20 to 75 deg C; Length - feet - 1000-ft; Length - meters - 305m; Approval Listings - NEC Type CL3P(UL); Additional Information - Unshielded
Additional Info: Unshielded