Menu Search
Multi-Conductor Cable, Unshielded Cable, Security/Audio; Str Bare Copper; 22 AWG; 6C
BELDEN #6504UE-877U1000

Cable, Security/Audio; Str Bare Copper; 22 AWG; 6C

SKU # 61282517790
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Security and Alarm Cable
Conductor Count: 6C
Conductor Size: 22 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Insulation: LSPVC
Jacket Rating: CMP
Conductor Strands: 7
Nominal OD: 0.165"
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: CUL Type CMP/FT6, NFPA 262