Menu Search
Multi-Conductor Cable, Unshielded Cable, Security/Audio; Str Bare Copper; 22 AWG; 4C
BELDEN #5509UE-0081000

Cable, Security/Audio; Str Bare Copper; 22 AWG; 4C

SKU # 61282516398 Manufacturer Series: 5522UE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Security and Audio Cable
Conductor Count: 4C
Conductor Size: 22 AWG
Conductor Type: Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR Riser non-Plenum
Conductor Strands: Solid
Nominal OD: 0.130 in. (3.302mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Flame Test: UL1666 Vertical Shaft, C(UL) Flame Test: FT4, NEC/(UL), EU CE Mark

Additional Info: Unshielded