Menu Search
BELDEN #6300UE-008U1000

Cable, Security/Audio; Str Bare Copper; 18 AWG; 2C

SKU # 61282517488 Manufacturer Series: 6300UE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Commercial Audio Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Gray
Insulation: LSPVC
Jacket Rating: CMP
Conductor Strands: 7 x 26
Nominal OD: 0.154 in (3.91mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Flame Test, NFPA 262, FT6