Menu Search
Multi-Conductor Cable, Unshielded Cable, Security/Audio; Str Bare Copper; 16 AWG; 2C
BELDEN #6200UE-008U1000

Cable, Security/Audio; Str Bare Copper; 16 AWG; 2C

SKU # 61282517399 Manufacturer Series: 6200UE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Security and Audio Cable
Conductor Count: 2C
Conductor Size: 16 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: White
Insulation: LSPVC
Jacket Rating: CMP Plenum
Conductor Strands: 19 x 29
Nominal OD: 0.176 in. (4.470mm)
Temperature Rating: 0 to 75 Degree C (32 to 167 Degree F)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Flame Test: NFPA 262, CSA Flame Test: FT6, NEC/(UL), EU CE Mark

Additional Info: Unshielded