Menu Search
BELDEN #5504UE-0081000

Cable, Security/Alarm; Str Bare Copper; 22 AWG; 6C

SKU # 61282516380
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Conductor Size: 22 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR
Conductor Strands: 7 x 30
Nominal OD: 0.160" (4.06mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Type CMR, CUL Type CMG/FT4