Menu Search
BELDEN #6541FE-877U1000

Cable, Security/Alarm; 22 AWG; 4C; Natural

SKU # 61282517822 Manufacturer Series: 6541FE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Alarm Cable
Conductor Count: 4C
Conductor Size: 22 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: LS PVC
Jacket Color: Natural
Insulation: LSPVC
Jacket Rating: CMP
Conductor Strands: 7 x 30
Nominal OD: 0.202 in (5.16mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Flame Test, NFPA 262, FT6