Menu Search
BELDEN #5300U1-0081000

Cable, Security/Alarm; 18 AWG; Str Bare Copper; 3C

SKU # 61282533679 Manufacturer Series: 5301UE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Security and Audio Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR Riser Non-Plenum
Conductor Strands: 7 x 26
Nominal OD: 0.167 in. (4.242mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Flame Test: UL1666 Vertical Shaft, C(UL) Flame Test: FT4, NEC/(UL), EU CE Mark

Additional Info: Unshielded