Menu Search
Multi-Conductor Cable, Unshielded Cable, Security/Alarm; 18 AWG; 300V; 4C
BELDEN #5302UE-0081000

Cable, Security/Alarm; 18 AWG; 300V; 4C

SKU # 61282533685
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Coil of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 18 AWG
Conductor Type: Str Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polypropylene
Jacket Rating: CMR
Conductor Strands: 7 x 26
Nominal OD: 0.179" (4.54mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: UL Type CMR, CUL Type CMG