Menu Search
Multi-Conductor Cable, Unshielded Cable, Electronic Multi-Conductor; 18 AWG; 2C; Red
BELDEN #5320UJ-002U1000

Cable, Electronic Multi-Conductor; 18 AWG; 2C; Red

SKU # 61282516044 Manufacturer Series: 5320UJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Type: Electronic Multi-Conductor Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Sol Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Red
Insulation: Polyethylene
Jacket Rating: FPL
Conductor Strands: Solid
Nominal OD: 0.205 in (5.23mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 1000 ft. (305m)
Approval Listings: UL Flame Test UL1685