Menu Search
BELDEN #28141A

Cable, Control; 10 AWG; 5C

SKU # 61282513546
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 5C
Nominal OD: 0.570 in. (14.48mm)
Type: Control Cable
Conductor Size: 10 AWG
Conductor Type: Str Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC-ER
Conductor Strands: 7 x 18
Temperature Rating: -30 to 90 Degree C
Approval Listings: UL Flame Test: UL1685 Vertical Tray Flame Test, CSA Flame Test: FT4, NEC/(UL) Type TC-ER, THHN/THWN Singles, EU CE Mark, ICEA S-73-532, S-61-402, T-29-520, IEEE 1202/383

Belden offers a wide selection of UL-rated 600V Tray Cable for a variety of control applications. Multi-conductor versions are available as standards from 18 to 4/0 AWG. These are unshielded and shielded versions that come with various insulation and jacket combinations. These TC cables are installed in cable trays, ducts and conduit and can be used in direct burial applications. They are extensively used in manufacturing facilities, especially in the process industries such as petrochemical, steel, pulp and paper, cement and mining. These flexible, space efficient cables can be substantially more economical than traditional wiring methods.

Additional Info: Unshielded, Bend Radius: 5.7 in., Jacket Thickness: 0.060 in.