Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 22 AWG; 150V; 2C
BELDEN #8442-060U1000

Cable, Communication/Control; 22 AWG; 150V; 2C

SKU # 61282520721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 22 AWG
Conductor Type: Str Tinned Copper
Voltage: 150V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Strands: 7 x 30
Nominal OD: 0.170" (4.32mm)
Temperature Rating: 80°C
Length: 1000 ft.
Package: UnReel Dispenser