Menu Search
BELDEN #8469-0601000

Cable, Audio Control/Instrumentation; 18 AWG; 9C; Chrome

SKU # 61282520845 Manufacturer Series: 8469
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio, Control and Instrumentation Cable
Conductor Count: 9C
Conductor Size: 18 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Strands: 19 x 30
Nominal OD: 0.364 in. (9.24mm)
Temperature Rating: -20 to 60 Degree C (-4 to 140 Degree F)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC (UL) Type CMG, CEC/C(UL) Type CMG, UL Style 2598, CE Marked, UL Flame Test: UL1685 FT4 Loading, CSA FT4

Additional Info: Unshielded