Menu Search

ALPHA WIRE #1180C-SL005

Communication and Control Cable 20C 22 AWG Str Tinned Cu

SKU: 78119720194
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Communication and Control Cable
Conductor Count: 20C
Conductor Size: 22 AWG
Conductor Type: Str Tinned Copper
Voltage: 150V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Conductor Strands: 7 x 30
Nominal OD: 0.264 in. (6.70mm)
Temperature Rating: 80°C
Length: 100 ft. (30.48m)
Approval Listings: CSA CMG, CSA FT4, UL AWM 2576, UL CM, UL VW-1
Description
Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options and conductor counts, you can easily select the cable th
Additional Info: Unshielded