Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; Tinned Copper; 8C; 24 AWG
ALPHA WIRE #5018C-SL005

Xtra-Guard Cable, Communication/Control; Tinned Copper; 8C; 24 AWG

SKU # 78119702511
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 8C
Conductor Size: 24 AWG
Conductor Type: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 7 x 32
Nominal OD: 0.215 in. (5.46mm)
Temperature Rating: 221°F (105°C)
Length: 100 ft. (30.48m)
Approval Listings: CE, CSA CMG, CSA FT4, UL AWM 10002, UL AWM 2464, UL CM, UL VW-1

Alpha wires Xtra-Guard cable brings performance and reliability to the biggest challenges in the toughest environments. No matter what extremes your application faces, you�ll find an Xtra-Guard cable that excels in meeting your requirements. Years of abus

Additional Info: Unshielded