Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; Str Tinned Copper; 30 AWG; 2C
ALPHA WIRE #1115-MC001

Cable, Communication/Control; Str Tinned Copper; 30 AWG; 2C

SKU # 78119790002
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 30 AWG
Conductor Type: Str Tinned Copper
Voltage: 200V
Jacket Material: PVC
Insulation: PVC
Conductor Strands: 7 x 28
Nominal OD: 0.055 in. (1.39mm)
Temperature Rating: 80°C
Length: 1000 ft. (305m)

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options and conductor counts, you can easily select the cable th

Additional Info: Unshielded