Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 300V; 18 AWG; 2C
ALPHA WIRE #881802-SL002

Cable, Communication/Control; 300V; 18 AWG; 2C

SKU # 78119735219
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Type: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Conductor Strands: 16 x 30
Nominal OD: 0.222 in. (5.64mm)
Temperature Rating: 90°C
Length: 500 ft. (152.4m)
Approval Listings: CSA AWM II A/B FT4, NEC CL2, UL AWM 2464, UL VW-1

Additional Info: Unshielded