Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 20 AWG; 4C; 1000 ft
ALPHA WIRE #1896/4C-SL001

Cable, Communication/Control; 20 AWG; 4C; 1000 ft

SKU # 78119720885
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 4C
Conductor Size: 20 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 7 x 28
Nominal OD: 0.209 in. (5.30mm)
Temperature Rating: 80°C
Length: 1000 ft. (305m)
Approval Listings: UL Type CM/VW/1

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options and conductor counts, you can easily select the cable th

Additional Info: Unshielded