Menu Search
Multi-Conductor Cable, Unshielded Cable, Communication/Control; 18 AWG; 15C; 100 ft
ALPHA WIRE #1898/15C-SL005

Cable, Communication/Control; 18 AWG; 15C; 100 ft

SKU # 78119720994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 15C
Conductor Size: 18 AWG
Conductor Type: Str Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Strands: 16 x 30
Nominal OD: 0.423 in. (10.74mm)
Temperature Rating: 80°C
Length: 100 ft. (30.48m)
Approval Listings: UL Type CM/VW/1

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options and conductor counts, you can easily select the cable th

Additional Info: Unshielded