Menu Search
WEST PENN WIRE #25291B

West Chestnut Street Cable, Audio and Control; 2C; 300V; Gray

SKU # 78919792063
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio and Control Cable
Conductor Count: 2
Conductor Size: 22 AWG
Shield Type: Overall Foil Shield
Shield Material: Aluminum Foil
Conductor Material: Bare Copper
Voltage: 300V
Jacket Material: Flexible Plenum
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMP
Conductor Stranding: 7 x 30
Nominal OD: 0.116 in.
Temperature Rating: 60 Degree C
Length: 1000 ft.
Approval Listings: NFPA 262

WPN 25291B 22-2C SOL OS CMP GRY 1RL