Menu Search
SOUTHWIRE #72324-46-23

Cable, Electronic Multi-Conductor; 4C; 300V; Beige

SKU # 02989298944
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Multi-Conductor Cable
Conductor Count: 4C
Conductor Size: 22 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Beige
Insulation: PVC
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)