Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; 18 AWG; Gray; 3C
SOUTHWIRE #6718030609

Cable, Communication/Control; 18 AWG; Gray; 3C

SKU # 02989255617
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Mylar
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: Polyethylene
Jacket Rating: CM
Conductor Stranding: 16 x 30
Nominal OD: 0.232" (5.89mm)
Temperature Rating: 60°C
Length: 1000 ft.
Package: Reel

Additional Info: Tinned Cu Drain Wire