Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; PVC; 0.209 in. OD; 16 AWG
SOUTHWIRE CO #57570502

Cable, Communication/Control; PVC; 0.209 in. OD; 16 AWG

SKU # 03288688243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 16 AWG
Shield Type: Overall Foil Shield
Shield Material: Alum-Mylar
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMR
Conductor Stranding: 19 x 0.0117
Nominal OD: 0.209" (5.31mm)
Temperature Rating: 60°C
Package: Reel
Approval Listings: UL Type CMR/CL3R, CMX

Additional Info: Outdoor Cable. Tinned Cu Drain Wire