Menu Search
Multi-Conductor Cable, Shielded Hybrid Cable, Tinned Cu Conductor, 6C, 0.433 in. OD x 164 ft L, Aluminum Shield, Violet

SIEMENS #6XV18307AN50

SIMATIC Hybrid Cable, Tinned Cu Conductor, 6C, 0.433 in. OD x 164 ft L, Aluminum Shield, Violet

SKU #66264322878
Manufacturer Series: NET
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Communication and Control Cable
Conductor Count: 6C
Shield Type: Overlapped Foil and Braided Shield
Shield Material: Aluminum
Conductor Material: Tin-Plated Copper
Voltage: 100V
Jacket Material: PUR
Jacket Color: Violet
Insulation: PE
Nominal OD: 0.433 in. (11.00mm)
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Length: 164 ft. (50m)

Additional Info: Hybrid cable for Connection of ECOFAST Stations