Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; 6C; 600V; 148 ft
SIEMENS #6XV18603PN45

SIMATIC Cable, Communication/Control; 6C; 600V; 148 ft

SKU # 66264322625 Manufacturer Series: NET
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 6C
Shield Type: Overlapped Foil and Braided Shield
Shield Material: Aluminum
Conductor Material: Tin-Plated Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Violet
Insulation: PE
Jacket Rating: CL3, CM
Nominal OD: 0.433 in. (11.00mm)
Temperature Rating: -30 to 80 Degree C (-22 to 176 Degree F)
Length: 148 ft. (45m)
Approval Listings: UL/ETL Type: CM/CL3/SunRes/OilRes

Additional Info: Hybrid cable for Connection of ECOFAST Stations