Menu Search
SIEMENS #6XV18307BH50

SIMATIC Cable, Communication/Control; 6C; 100V; 17 ft

SKU # 66264322872 Manufacturer Series: NET
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 6C
Shield Type: Overlapped Foil and Braided Shield
Shield Material: Aluminum
Conductor Material: Tin-Plated Copper
Voltage: 100V
Jacket Material: PUR
Jacket Color: Violet
Insulation: PE
Nominal OD: 0.433 in. (11.00mm)
Temperature Rating: -40 to 60 Degree C (-40 to 140 Degree F)
Length: 17 ft. (5m)

Additional Info: Hybrid cable for Connection of ECOFAST Stations