Menu Search
SIEMENS #6XV18300PH10

Cable, Communication/Control; 0.314 in. OD; Violet

SKU # 66264322833
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 2C
Shield Type: Overlapped Shield
Shield Material: Aluminum Foil
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PUR
Jacket Color: Violet
Insulation: Polyethylene
Jacket Rating: CMX
Nominal OD: 0.314 in. (8.00mm)
Temperature Rating: -25 to 75 Degree C
Length: 3280 ft. (1000m)
Approval Listings: UL Type CMX

Additional Info: Installation Cable