SIEMENS #6XV18301EN50

Bus Cable, Tinned Cu Conductor, 2C, 0.314 in. OD x 164 ft L, Aluminum Foil Shield

SKU: 66264322830
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Communication and Control Cable
Conductor Count: 2C
Shield Type: Overlapped Shield
Shield Material: Aluminum Foil
Conductor Material: Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Violet
Insulation: Polyethylene
Jacket Rating: CM, CL3
Nominal OD: 0.314 in. (8.00mm)
Temperature Rating: -40 to 75 Deg C (-40 to 167 Deg F)
Length: 164 ft. (50m)
Package: Spool
Approval Listings: UL Type CM, CL3
Description
Multi-Conductor Cable, Shielded: Type - Communication and Control Cable; Conductor Count - 2C; Shield Type - Overlapped Shield; Shield Material - Aluminum Foil; Conductor Material - Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Violet; Insulation - Polyethylene; Jacket Rating - CM, CL3; Nominal OD - 0.314 in. (8.00mm); Temperature Rating - -40 to 75 deg C; Length - feet - 164-ft; Length - meters - 50m; Package - Spool; Approval Listings - UL Type CM, CL3; Additional Information - Standard Bus Cable
Additional Info: Standard Bus Cable