Menu Search
MANHATTAN/CDT #M1128-SL001

Cable, Communication/Control; 8C; 20 AWG

SKU # 78914311280
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Communication and Control Cable
Conductor Count: 8C
Conductor Size: 20 AWG
Shield Type: Braided
Shield Material: Tinned-Cu 90 Percent
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: Polyethylene
Jacket Rating: CM
Conductor Stranding: 26 x 34
Nominal OD: 0.328 in. (8.33mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 1000 ft. (305m)
Approval Listings: NEC CM, UL AWM 2094

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t

Additional Info: Wall Thickness: 0.035 in.