Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; 18 AWG; Stranded Bare Copper; 3C
MANHATTAN/CDT #M113243

Cable, Communication/Control; 18 AWG; Stranded Bare Copper; 3C

SKU # 78914311324
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 3C
Conductor Size: 18 AWG
Shield Type: Braided
Shield Material: Alum Foil-Polyester
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Slate
Insulation: PVC
Jacket Rating: CM
Conductor Stranding: 7 x 26
Nominal OD: 0.181 in. (4.60mm)
Temperature Rating: -20 to 75 Degree C (-4 to 167 Degree F)
Length: 1000 ft. (305m)
Approval Listings: NEC CM, UL AWM 2094

Our line-up of standard communication and control cables gives you maximum choice and fewer tradeoffs. By offering you a comprehensive collection of insulation/jacketing materials, shielding options, and conductor counts, you can easily select the cable t

Additional Info: Wall Thickness: 0.035 in.