Menu Search
LIBERTY WIRE & CABLE #22-6C-SH-GRY

General Purpose Cable, 300V, 6C, 22 AWG, 1000-ft L, PVC

SKU # 47008100340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Cable
Conductor Count: 6C
Conductor Size: 22 AWG
Shield Type: Foil Shield
Shield Material: 100 Percent Aluminum/Polyester Tape
Conductor Material: Str Annealed Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CMG/CMR
Conductor Stranding: 7-Str
Nominal OD: 0.184 in. (4.68mm)
Temperature Rating: 75 Degree C
Length: 1000 ft.
Package: Reel
Approval Listings: UL 444, NEC Type CMR and CEC Type CMG FT4