Menu Search
Multi-Conductor Cable, Shielded Cable, Communication/Control; 2C; 20 AWG
LIBERTY WIRE & CABLE #20-2C-TTPSH-GRN

Cable, Communication/Control; 2C; 20 AWG

SKU # 47008198993
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Communication and Control Cable
Conductor Count: 2C
Conductor Size: 20 AWG
Shield Type: Foil
Shield Material: Alum-Polyester 100 Percent Tape
Conductor Material: Copper, Tinned
Voltage: 300V
Jacket Material: PVC
Jacket Color: Green
Insulation: PVC
Jacket Rating: CMP Plenum
Conductor Stranding: Stranded
Nominal OD: 0.158 in. (4.01mm)
Length: 1000 ft. (305m)
Package: Reel
Approval Listings: NEC type CMP and CEC type CMP FT6, UL444, NEC articles 725 and 800